Mitutoyo Digital Tube Micrometer Metric Spherical and Cylindrical Anvil

Sebelum PPN:
Rp5.599.900 - Rp5.999.900
Spesifikasi
UnitsMetric
Range (mm)0-25
Resolution (mm)0.001
Accuracy (µm)±3
Graduation (mm)0.01
Flatness (µm)0.3
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2.4 years under normal use
DisplayLCD
IP RatingIP65
Optional Accessories05CZA662, 05CZA663
Ratchet/ThimbleRachet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic digital tube micrometer is available with either flat or spherical measuring face options to measure the wall thickness of various tubes. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error.
Feature
'- Available with pin, spherical and cylindrical anvils
- Available in Metric and Inch/Metric models
- Designed to measure the wall thickness of various tubing
- Measuring surfaces are constructed of carbide to reduce wear
- IP65 protection permits use in environments exposed to cutting oil, coolant, dust, etc., for most shop floor environments
- Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant force
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error   
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Includes a standard bar except for 0-25mm and 0-1” model
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan