Mitutoyo Digital Tube Micrometer Metric Spherical Anvil and Spindle

Sebelum PPN:
Rp4.399.900 - Rp7.399.900
Spesifikasi
UnitsMetric
Resolution (mm)0.001
Graduation (mm)0.01
Anvil/SpindleS-S
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2.4 years under normal use
DisplayLCD
Flatness (µm)0.3
IP RatingIP65
Optional Accessories05CZA662, 05CZA663
Ratchet/ThimbleRachet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digimatic digital spherical micrometer is available with either a spherical face on the anvil and a flat spindle measuring surface or with spherical measuring surfaces on the anvil and spindle. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error. The micrometer has a measurement range of 0 to 1.0″ (0 to 25.4mm), resolution of 0.00005″ (0.001mm), and an accuracy of +/- 0.0001″
Feature
'- Available in Metric and Inch/Metric models
- Available with spherical anvil and flat spindle or with spherical anvil and spherical spindle
- Designed to measure the wall thickness of various tubing, curved parts and pipe wall thickness
- Spherical measuring faces are 0.59” in diameter and carbide-tipped for durability
- IP65 protection permits use in environments exposed to cutting oil, coolant, dust, etc., for most shop floor environments
- Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant force
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error   
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Includes a standard bar except for 0-1” and 0-25mm models
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait