Mitutoyo Digital Screw Thread Micrometer Metric Interchangeable Anvil

Sebelum PPN:
Rp7.099.900 - Rp9.599.900
Spesifikasi
UnitsMetric
Resolution (mm)0.001
Spindle Feed Error (µm)3
Graduation (mm)0.01
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2.4 years under normal use
DisplayLCD
IP RatingIP65
Optional Accessories05CZA662, 05CZA663, 126-800, 126-810
Ratchet/ThimbleRatchet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital Mitutoyo screw thread micrometer with interchangeable anvil and spindle tips uses optional V-anvil and conical spindle inserts interchangeably to precisely measure pitch diameters of metric or unified screw threads. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
Feature
Available in Metric and Inch/Metric models
Optional interchangeable 60-degree and 55-degree V-anvil  and conical spindle inserts are precision hardened, high-grade steel
Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
SPC output function allows for quick and easy data management in real time
Functions include Zero/ABS Setting, Data Hold, Data Output, Function Lock, 2 Presets, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Frame has a non-slip finish for better grip in shop environments
Includes a standard bar except for 0-25mm and 0-1” models
Supplied in fitted plastic case
IP65 protection permits use in environments exposed to cutting oil, dust, etc.**

Ulasan Produk

Tidak ada ulasan