Mitutoyo Micrometer Standard

Sebelum PPN:
Rp589.900
Spesifikasi
UnitsMetric
Length (mm)25
Thread Angle (°)55
Accuracy (µm)±4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo screw thread micrometer standards are built with the same precision as our micrometers to reliably set the zero point on screw thread micrometers. The standard’s measuring faces are exceptionally flat and lapped for precise, repeatable measurements over time. The handle is heat insulated to prevent expansion due to body temperature.
Feature
Available in Metric lengths from 25mm to 1000mm
Available in Inch lengths from 1” to 79”
Supplied in fitted carton for standards up to 500mm/20” in length
Supplied in wooden case for standards over 525mm/21” in length

Ulasan Produk

Tidak ada ulasan