Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UnitsMetric
Stem Diameter (mm)8
Thread TypeM2.5x0.45
Graduation (mm)0.01
Max Range (mm)10
Accuracy (mm)±0.015
Adjustable HandYes
Back TypeLug Back
Coaxial Rev CounterYes
Dial Reading0-100
ISO/JIS TypeYes
Jeweled BearingYes
Measuring Force (N)1.4 or less
Range Revolution (mm)1
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo adjustable hand special dial indicator adjusts independently of the vertical movement of the spindle by rotating the top knob which allows for easy zeroing and setting in any position. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The green dial face is easy to read and reduces glare, and the crystal has a scratch- and glare-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
Feature
Metric and Inch models available
Available with flat back or lug back for mounting purposes
Unique shock-proof mechanism protects against shock from sudden spindle retraction
Includes limit markers for quick, easy tolerance judgments
Thumb screw bezel lock is easy-to-use for zeroing
Rack gear is machine ground for tighter fit, increased accuracy
Greater rigidity in the bearing plate reduces retracing error by up to 20%
4-Screw mounting increases impact resistance for better, longer accuracy
No through screw hole on the frame provides better dust resistance
Contact point is carbide tipped for lasting accuracy, durability
Crystal is glare-free with a scratch-resistant coating
Manufactured to meet ANSI/AGD or ISO/JIS (metric only) standards
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan