Mitutoyo Dial Snap Gage

Sebelum PPN:
Rp7.099.900
Spesifikasi
UnitsMetric
Stem Diameter (mm)8
Min Range (mm)125
Max Range (mm)150
Parallelism (µm)5 or less
Recommended Dial Indicator (Optional)2046SB, 2109SB-10
Anvil Flatness (µm)1
Anvil Positioning Range (mm)25
Anvil Retracting Stroke (mm)2
Measuring Force (N)15
Mitutoyo Part NumberDSG-150
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo dial snap gage is designed to provide quick and easy Go/No-Go diameter judgments for cylinders and shafts. The gage’s frame and spindle is constructed of hardened steel that resists flexing and temperature fluctuations for more accurate, repeatable results. The hand grip allows for solid, secure handling of the gage while in use.
Feature
Dial indicator is not included with the snap gage
Metric and Inch models available
Recommended metric dial indicators include: 2046SB or 2109SB-10
Recommended inch dial indicator include: 2803SB-10
Anvil retracting stroke: 2mm/.078”
Anvil position range: 25mm/1”
Anvil surfaces are made of carbide for better durability
Both front edges of anvil are chamfered for easy insertion
Frame is powder coated
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan