Mitutoyo Dial Indicator (Indikator Dial Pembacaan Terbalik)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Graduation (mm)0.005
Max Range (mm)5
Range Revolution (mm)0.5
Dial Reading0-50
Back TypeLug Back
Accuracy (mm)±.012
ISO/JIS TypeYes
Jeweled BearingYes
Measuring Force (N)1.5 or less
Stem Diameter (mm)8
TechnologyMechanical
UnitsMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo metric reading dial indicator performs with excellent accuracy and reliability, and it is available in several graduations and ranges for use in the widest range of applications. The stem and spindle are constructed of hardened, high-strength steel, and the jeweled bearing provides wear resistance and low friction movements for smooth, precise operations. Secured adhesion between the frame and crystal, along with the use of an O-ring, protects the indicator against water and oil permeation via the front face. The crystal has a scratch and glare-resistant coating for clearer readings and better durability. The outer clamp and optional lifting lever can be attached to either side and can be easily installed or removed without the use of tools.
Feature
Available in metric models only
Offered with flat back or lug back for mounting purposes
Available in several different graduations and ranges
A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range
Unique shock-proof mechanism protects against shock from sudden spindle retraction
Includes limit markers for quick, easy tolerance judgments
Rack gear is machine ground for tighter fit, increased accuracy
Greater rigidity in the bearing plate reduces retracing error by up to 20%
4-Screw mounting increases impact resistance for better, longer accuracy
No through screw hole on the frame provides better dust resistance
Contact point is carbide tipped for lasting accuracy, durability
Crystal is glare-free with a scratch-resistant coating
Manufactured to meet ISO/JIS standards
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan