Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp12.999.900
Spesifikasi
UnitsMetric
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Battery LifeApprox. 3 years under normal use
Range (mm)0-600
Resolution (mm)0.01
Accuracy (mm)±0.05
BatterySR44 (1 pc.) 938882
DisplayLCD
Maximum Response SpeedUnlimited
Mitutoyo Part NumberVDS-60DC
Optional Accessories959143, 959149, 959150
Repeatability (mm)0.01
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
Feature
Available in Metric and Inch/Metric models
Optional wider extension bases are available (up to 450mm range models)
Convenient mounting holes included on the base for repeatable accuracy
Keeps track of the origin point for the life of the battery
SPC output function with optional water-resistant SPC cable allows for quick and easy data management in real time
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
Functions include Origin Set, Zero Setting, Automatic Power On/Off and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error
Constructed of hardened stainless steel for better durability and longevity
IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
Unnecessary to wipe or clean the scale
Supplied with a fitted plastic case

Ulasan Produk

Tidak ada ulasan