Mitutoyo Digital Micrometer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Range (mm)0-15
Accuracy (µm)+/- 2
Flatness (µm)0,3
Parallelism (µm)2
Digital Step (mm)0,001
Measuring Force (N)Settigs(1): 0.5; 1; 1.5; 2; 2.5
Mitutoyo Part NumberCLM1-15QMX
Size (mm)15/0.001
TypeDigital Micrometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic digital micrometer’s ratchet thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring a wide range of different dimensions, or easier one-handed measurements.
Feature
Ranges from 12-20” / 300-500mm
Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant pre-set force
Measurement results are displayed in inches and metric on an LCD readout
Carbide-tipped measuring tips resist wear for better accuracy over time
Twice as long battery life than previous models improves throughput and efficiency
Auto power ON/OFF function saves battery life makes for easier use
Functions include preset, zero-setting, power ON/OFF, data hold, data output and inch/mm conversions (inch/mm models only)

Ulasan Produk

Tidak ada ulasan