Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp9.299.900
Spesifikasi
Range (mm)0-300
Resolution0.01
Battery Life5 years
Base (WxT) (mm)100x6.3
Maximum permissible error EMPE (inch)±0.03
Repetability (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Coolant proof models*2 achieve IP67 protection level.
- Enables stable depth measurement with a resolution of 0.01 mm.
- ABSOLUTE Digital Caliper (Refer to page D-6 for ABSOLUTE function).
- Sliding operation of models with the measuring ranges 150 mm (6 in), 200 mm (8 in) and 300 mm (12 in) is smooth and comfortable.
- Allows integration into statistical process control and measurement systems for models with measurement data output connector. (Refer to page A-3.)
- Battery: SR44 (1 pc.), 938882. For initial operational checks (standard accessory).
- Optional longer extension bases are available. (Refer to page D-68.)

Ulasan Produk

Tidak ada ulasan