Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Inch

Sebelum PPN:
Rp2.499.900 - Rp42.999.900
Spesifikasi
UnitsInch
Graduation (inch)0.001
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
Feature
Available in Metric and Inch sets
Optional setting rings are available
Solid extension rod allows for measuring various dimensions with reliability and durability
Vernier scale on the sleeve permits exact measurements
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Supplied in fitted wooden case; the 500mm / 20″ model comes in a plastic case

Ulasan Produk

Tidak ada ulasan