Mitutoyo Straight Ruler Steel (Penggaris / Mistar)

Sebelum PPN:
Rp299.900
Spesifikasi
Size6”x150mm
Graduation (mm)1/10 1/100 1 0.5
Width (inch)'1/2”
Accuracy (inch)+.004 / –.0035inch / +0.1 / –0.09(mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Full Flexible Steel Rules are constructed with tempered stainless steel to ensure accuracy of length measurements and provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish assists with measurement reading.
Feature
Available in many different sizes, graduations and widths
Graduations are easy to read
Full-flexible rules are 1/64” thick
Constructed of tempered stainless steel

Ulasan Produk

Tidak ada ulasan