Mitutoyo Semi Flexible Rule

Sebelum PPN:
Rp859.900
Spesifikasi
Size40”x1000mm
Graduation (mm)1/2 1 1/32 1/64 1/16th
Width (inch)'5/8”
Accuracy (inch)+.008 /–.004inch / +0.2 / –0.1(mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Semi-Flexible Steel Rules provide length measurements and added durability while allowing for some flexibility. The clear graduations on the satin-chrome finish assists with measurement reading.
Feature
Available in Inch/Metric graduations
Available in many different sizes, graduations and widths
Graduations are easy to read
Engraved front side only
Constructed of tempered stainless steel

Ulasan Produk

Tidak ada ulasan