Mitutoyo Digital Screw Thread Micrometer Inch Metric Interchangeable Anvil

Sebelum PPN:
Rp7.699.900 - Rp10.999.900
Spesifikasi
UnitsMetric, Inch
Spindle feed error (inch)0.00015 / 3µm
Graduation (inch)0.001 / 0.01mm
Optional Accessories05CZA662, 05CZA663, 126-800, 126-810
TechnologyDigimatic
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2.4 years under normal use
DisplayLCD
IP RatingIP65
Ratchet/ThimbleRatchet Stop
Resolution (inch)0.00005 / 0.001mm
SPC OutputYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo screw thread micrometer uses optional V-Anvil and conical spindle inserts interchangeably to precisely measure pitch diameters of metric or unified screw threads. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
Feature
'- Available in Metric and Inch models
- Optional interchangeable 60 degree and 55 degree V-Anvil and conical spindle inserts are precision ground hardened, high-grade steel
- Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a baked enamel finish for durability and longer lifespan
- Includes a standard bar except for 0-25mm and 0-1” models
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan