Mitutoyo QM Height

Sebelum PPN:
Rp99.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard measuring tool of industry
Feature
- Best-in-class accuracy ±(2.4+2.1L/600) μm
- Newly developed high accuracy and high resolution ABSOLUTE linear encoder for position detection. Once origin is set, origin setting is not required each time you turn the power ON (except in the case of a large environmental temperature change).
- GO/±NG judgment is performed by setting upper and lower tolerances. If a judgment result is out of tolerance, the display backlighting changes from green to red, so tolerance judgment can be made at a glance.
- Frequent-use measurement such as inside/ outside diameter and pitch calculation can be implemented by icon-based commands that also support easy one-key operation.
- Possible to measure inside/outside diameters via a unique method (detect the circle apex and process by tracing measurement*). * Tracing measurement stroke is approx. 1 mm upwards and downwards from the measurement start point.
- Built-in air-suspension feature mechanism using an internal pump enables smooth movement over a surface plate. However, measurement in the floating state is not available due to possibility of error occurrence. (Lower-cost version without air suspension also available.)
- With SPC and RS-232C output.
- Continuous battery life of 300 hours*5 using four alkaline batteries. (Also works with four NiMH AA/HR6 rechargeable batteries.)

Specification :
- Measuring range (stroke) : 0-465 mm, (0 - 350 mm / 0-14 in)
- Resolution (selectable) : 0.001 mm / 0.005 mm / 0.00005 in/0.0001 in/0.0002 in
- Accuracy at 20 °C Indication accuracy*1 : ± (2.4+2.1L/600) µm
- Accuracy at 20 °C Repeatability*1 : 2 1.8 µm
- Perpendicularity*2 (20 ˚C) : 7 µm
- Guiding method : Roller bearing
- Drive method : Manual (wheel)
- Measurement principle : Electromagnetic induction absolute encoder
- Measuring force : 1.5±0.5 N
- Data output ports : Digimatic/USB
- Air-suspension feature : Included (for positioning only)
- Power supply : Alkaline AA/LR6 batteries × 4 (standard accessories) / AC adapter (optional accessory) / Supports NiMH (HR6) rechargeable batteries × 4
- Battery life guidelines : Approx. 300 hours (continuous use) LED: Other than full time illumination, Approx. 3.3 days when the air-suspension feature is used for 0.5 hours/day.
- Dimensions (W×D×H) : Stroke 350 mm type: 280(W)x273(D)x784(H) mm, Stroke 600 mm type: 280(W)x273(D)x1016(H) mm
- Operating temperature range (recommended) : 0 − 40 °C (10 − 30 °C)
- Operating humidity range : 20 - 80%RH (non-condensing)
- Storage temperature range : -10°C − 50°C
- Storage humidity range : 5 - 90% RH (non-condensing)

Ulasan Produk

Tidak ada ulasan