Mitutoyo Hardmatic

Sebelum PPN:
Rp12.999.900 - Rp99.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Start quality control from the material — Mitutoyo's hardness testing machines can handle it
Feature
Excellent operability that performs hardness tests with the touch of a key and a compact body allows users to measure hardness in the field. This instrument is best suited for on-site hardness tests such as large molds, railroad track, and welded spots in structures. x

Specifications :
- Detector : Impact hammer with integrated detector and carbide-ball tip (D type: conforming to ASTM A 956)
- Display unit : 7-segment LCD
- Hardness display range Leeb hardness: 1 to 999 HL
- Display range (This display range varies depending on the conversion table used.)
Vickers hardness: 43 to 950 HV
Brinell hardness: 20 to 894 HB
Rockwell hardness (C scale): 19.3 to 68.2 HRC
Rockwell hardness (B scale): 13.5 to 101.7 HRB
Shore hardness: 13.2 to 99.3 HS
Tensile strength: 499 to 1996 MPa
- Power supply : Alkaline AA battery 2 pcs or optional AC adapter (battery life: 70 hours)
- External dimensions/Mass Detector: ø28×175 mm in length, 120 g, Display: 70(W)×110(D)×35(H) mm, Approx. 100 g

Ulasan Produk

Tidak ada ulasan