Mitutoyo Digital Tubular Inside Micrometer Inch Metric Extension Pipe Type

Sebelum PPN:
Rp20.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic digital tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension pipes have knurled collars for easy, secure installation and removal.
Feature
Available in Metric and Metric/Inch sets
Optional setting rings are available
Solid extension pipe allows for measuring many different dimensions with reliability and durability
Measuring faces are carbide-tipped for better accuracy and wear resistance
SPC output function offers quick and easy data management in real time
Elimination of overspeed errors provides a higher measurement reliability and repeatability
Functions include Zero/ABS Setting, Data Hold, Data Output, Preset, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
IP65 protection permits use in environments exposed to cutting oil, dust, etc.*
Supplied in fitted wooden case

Ulasan Produk

Tidak ada ulasan