Mitutoyo EG Counter

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Produces 3-step/5-step, 3 kinds of tolerance output and BCD output.
- A smoothing function reduces display digit fluctuations (542-015 and 542-017)
- Employs DIN size (96×48 mm) and mount-on-panel configuration to facilitate system integration.

Specifications :
Quantizing error : ±1 count
Maximum input frequency 1.25 MHz, response speed depends on gage specification. : —
Resolution ( ) indicates maximum display range : .01 mm (±9999.99 mm) / 0.0005 in (±99.9995 in) / 0.001 in (±999.999 in) 0.001 mm (±999.999 mm) / 0.00005 in (±9.99995 in) / 0.0001 in (±99.999 in) [Automatic setting by gage]
Tolerance judgment display : LED display (3 steps: Amber, Green, Red/ 5 steps: Amber, Amber flashing, Green, Red flashing, Red)
Tolerance judgment output : L1 to L5 (Open-collector / Switchover between L1 to L5 and BCD output with parameter)
Control output : Normal operation signal (NOM): open-collector
BCD output : Open-collector / Switchover between 6-digit (positive/negative-true logic) and tolerance judgment output with parameter
Control input : Presetting, display hold, peak value clear, tolerance judgment BANK switch
Power supply voltage : 12 to 24 V DC
Power consumption : 6 W or less (500 mA max.) Ensure at least 1 A is available per unit.
Operating temperature range : 0 to 40 °C (RH 20 to 80 %, non-condensing)
Storage temperature range : –10 to 50 °C (RH 20 to 80 %, non-condensing)
External dimensions : 96 (W) × 48 (H) × 156 (D) mm
Applicable gage head : LGD, LGS, ID, SD
Number of gage inputs : 1
Feature
- Preset
- Direction switch
- Tolerance judgment (3/5-step, 3 kinds)
- Peak (max., min., runout) measurement
- Constant number
- Smoothing
- Error display/output
- Key protection

Specifications :
- Quantizing error : ±1 count
- Maximum input frequency : —
- Resolution ( ) indicates maximum display range : .01 mm (±9999.99 mm) / 0.0005 in (±99.9995 in) / 0.001 in (±999.999 in) 0.001 mm (±999.999 mm) / 0.00005 in (±9.99995 in) / 0.0001 in (±99.999 in) [Automatic setting by gage]
- Tolerance judgment display : LED display (3 steps: Amber, Green, Red/ 5 steps: Amber, Amber flashing, Green, Red flashing, Red)
- Tolerance judgment output : L1 to L5 (Open-collector / Switchover between L1 to L5 and BCD output with parameter)
- Control output : Normal operation signal (NOM): open-collector
- BCD output : Open-collector / Switchover between 6-digit (positive/negative-true logic) and tolerance judgment output with parameter
- Control input : Presetting, display hold, peak value clear, tolerance judgment BANK switch
- Power supply voltage : 12 to 24 V DC
- Power consumption : 6 W or less (500 mA max.) Ensure at least 1 A is available per unit.
- Operating temperature range : 0 to 40 °C (RH 20 to 80 %, non-condensing)
- Storage temperature range : –10 to 50 °C (RH 20 to 80 %, non-condensing)
- External dimensions : 96 (W) × 48 (H) × 156 (D) mm
- Applicable gage head : LGD, LGS, ID, SD
- Number of gage inputs : 1

Ulasan Produk

Tidak ada ulasan