Mitutoyo Disk Micrometer SPNDL

Sebelum PPN:
Rp4.499.900
Spesifikasi
UnitsInch
Range (inch)0-1
Accuracy (inch)±0.0002
Disk Diameter (Øinch)0.787 øinch
Graduation (inch)0.001
Flatness (inch)4e-05
Measuring Force (N)3-8
Parallelism (inch)0.00020 or less
Ratchet/ThimbleRatchet Stop
SPC OutputNo
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical disc micrometer uses flat discs constructed of hardened steel in our own Japanese facilities to measure lengths of spur and helical gears. The non-rotating spindle prevents workpiece deformation and wear by reducing torque on parts being measured. The flatness and thinness of the discs allow for reliable measurements in tight spaces.  A ratchet-stop mechanism  provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error.
Feature
'- Available in Metric and Inch models
- Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
- Knurled friction thimbles provide quick adjustments even when wearing gloves
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a baked enamel finish for durability and longer lifespan
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan