Mitutoyo Digital Disk Micrometer Inch Metric

Sebelum PPN:
Rp6.899.900 - Rp9.199.900
Spesifikasi
UnitsMetric, Inch
Resolution (inch)0.00005 / 0.001mm
Graduation (inch)0.001 / 0.01mm
Flatness (inch)0.00004 / 1µm
Disk Diameter (Øinch)0.787 / 20 ømm
IP RatingIP65
Optional Accessories05CZA662, 05CZA663
Ratchet/ThimbleRatchet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo disc micrometer uses flat discs constructed of hardened steel in our own Japanese facilities to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for measurements in tight spaces with reliability. A ratchet-stop mechanism helps provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error. Measurements are displayed on an easy-to-read LCD readout.
Feature
'- Available in Metric and Inch/Metric models
- Diameter of measuring disc is .787” / 20mm
- Disc edge thickness is 0.7mm / .028” to enter narrow recesses; disc edge thickness on models over 100mm is 1mm
- Measuring surfaces are constructed of carbide to reduce wear
- IP65 protection enables use in environments exposed to cutting oil, coolant, dust, etc., for most shop floor environments
- Ratchet mechanism provides an audible click to ensure measurement is performed with constant force
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Supplied in fitted plastic case
- IP65 protection permits use in environments exposed to cutting oil, dust, etc.**

Ulasan Produk

Tidak ada ulasan