Mitutoyo Digit Outside Micrometer Set

Sebelum PPN:
Rp10.999.900
Spesifikasi
UnitsInch
Accuracy (inch)±.00015, .0001
Ratchet/ThimbleRatchet Stop, Friction Thimble
Graduation (inch)0.0001
Flatness (inch)0.000024
Measuring FacesCarbide tipped
Remarks.0001 reading is obtained with vernier
Set (s)193-923, 193-923, 193-923
TechnologyDigit counter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each Mitutoyo outside micrometer in this set feature a mechanical digit counter and a ratchet-stop mechanism which provides uniform pressure on a workpiece for precise, repeatable measurements. The frames are satin chrome finished for durability, and measurements on the thimbles and conversions on the frames are laser etched for easier reading. A Vernier scale with slanted barrel markings reduce parallax errors and provides highly accurate outside diameter measurements.
Feature
Micrometer sets are available in Metric and Inch models
The ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements
Mechanical digit counters offer easy measurement readings to 0.01mm
Carbide facing on the spindles and anvils resist wear to keep surfaces flatter with longer accuracy
Spindle locks provide secure locking of the measurement position
Satin chrome finish on the thimbles and sleeves resists rust and reduces glare

Ulasan Produk

Tidak ada ulasan