Mitutoyo Digital Height Gauge

Sebelum PPN:
Rp9.999.900
Spesifikasi
UnitsMetric
Range (mm)0-300
Resolution (mm)0.01
Accuracy (mm)±0.03
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 20,000 hours under normal use
DisplayLCD
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Response SpeedUnlimited
SPC OutputYes
Standard Accessories 07GZA000, 05GZA033
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
Feature
Available in Metric and Inch/Metric models
Large clamp lever provides reliable slider clamp operation
Metric models are available in ranges of: 0-300mm and 0-600mm
Inch/Metric models available in ranges of: 0-12”/0-300mm, 0-18”/0-450mm and 0-24”/0-600mm
SPC output function with optional water-resistant SPC cable allows for quick and easy data management in real time
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
Display features large LCD characters (11mm in height) for easier measurement reading and reduced eye strain
Large function buttons on display are positioned for easy operation
Durable, rigid construction ensures repeatable measurements over a longer lifespan
Base is shaped to provide a secure grip
Functions include Origin setting, ABS/INC switching, Power On/Off, -/+ switching, Data hold, Data output, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error

Ulasan Produk

Tidak ada ulasan

Halaman Terkait