Mitutoyo Digital Caliper Neck (Jangka Sorong)

Sebelum PPN:
Rp8.199.900 - Rp9.999.900
Spesifikasi
DisplayLCD
Maximum Response SpeedUnlimited

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE Digimatic Neck Caliper is available with either point-type or flat-type jaws. Equipped with point-type jaws, this neck caliper takes accurate measurements of wall thickness inside bores and recesses. Flat-jaw type calipers measure outside dimensions of grooves and recesses. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
Feature
'- Available in Metric and Inch/Metric models
- Available with point-type or flat-type jaws
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Power On/Off, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of hardened stainless steel for better durability and longevity
- IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan