Mitutoyo Digimatic Durometer

Sebelum PPN:
Rp24.999.900
Spesifikasi
DisplayDigital
Shore ScaleA
ApplicationsNatural Rubber, Soft Elastomers, etc.
Resolution0.1
Range33147
Digital FunctionsData Hold, Zero Setting, SPC Output, Power On-Off, SR44 Battery
Dimensions (mm)60x28.5x151
Indenter Diameter (mm)1.25
Indenter Protrusion (mm)2.5
Indenter Tip Diameter (mm)0.79
Indenter Tip TypeBlunt Taper
Model HH-336
Pressure Foot (mm)44x18
Spring ForceWA=550+75HDmN
StandardJIS K 6253, ASTM 2240, ISO 868, ISO 7619, JIS K 7215
Tip Angle (°)35±0.25
TypeCompact

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
Feature
Units are available in both Shore A and Shore D scales and will test a wide variety of applications
LCD screen on digital models provides easy-to-read results
Data output function transfers measurements to PC or a printer (via optional RS-232 interface)
Designed in accordance with the ASTM D 2240, ISO868, ISO 7619, DIN 53 505, JIS K 6253, and JIS K 7215 specifications

Ulasan Produk

Tidak ada ulasan