Mitutoyo Dial Thickness Gage (Alat ukur ketebalan)

Sebelum PPN:
Rp2.999.900 - Rp3.399.900
Spesifikasi
UnitsInch
Anvil MaterialCeramic
Spindle MaterialCeramic
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo flat anvil thickness gage measures the thickness of a wide range of materials and objects including film, wire, sheet metal and other similar materials. Our fine dial reading gages (7326S or 7327) are ideal for measuring the thickness of paper. The indicators’ contact points are coated with ceramic for durability and corrosion resistance. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy and the white dial face is easy to read.
Feature
Metric and Inch models available
Available with fine measurement dials
Available with deep-throated frames
White dial face for easier, precise measurement readings
Anvil and contact point are constructed of ceramic for better corrosion resistance
Measuring force is 1.4N or less
Crystal is glare-free with a scratch-resistant coating
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan