Mitutoyo Counter

Sebelum PPN:
Rp12.999.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Produces 3-step/5-step, 7 kinds of tolerance output and limit value output independently for each of 7 channels.
- Comes with serial BCD output capability, for connection to a programmable controller or personal computer, etc.
- Dynamic measurement possible with simplified analog output.
- Employs DIN size (96×48 mm) and mount on-panel configuration to facilitate system integration.
- Quantizing error : ±1 count
- Maximum input frequency : 1.25 MHz (2-phase square wave), response speed depends on gage specification.
- Resolution ( ) indicates maximum display range :
0.01 mm (±9999.99 mm) / 0.0005 in (±99.9995 in)
0.005 mm (±9999.995 mm) / 0.00005 in (±9.99995 in)
0.001 mm (±999.999 mm) / 0.00005 in (±9.99995 in)
0.0005 mm (±99.9995 mm) / 0.000005 in (±0.999995 in)
0.0001 mm (±99.9999 mm) / 0.000005 in (±0.999995 in)
- Tolerance judgment display LED display (3 steps: Amber, Green, Red / 5 steps: Amber, Amber flashing, Green, Red flashing, Red)
- Tolerance judgment output L1 to L5, open-collector
- Control output Normal operation signal (NOM), open-collector
- Control input Presetting, display hold, peak value clear, tolerance judgment BANK switch, open-collector or no voltage contact signal (with/without contact point)
- Serial BCD Bit serial format, open-collector
- Analog output 2.5V+Counting value× Voltage resolution (25 mV / 2.5 mV): Full-scale 0 to 5V
- Digimatic input/output:
- Connecting to the external switch box (02ADF180) makes it easy to enter tolerance limits and preset values. Note) This function is not available when the gage is connected to Digimatic Mini-Processor DP-1VA LOGGER (264-505).
- It can be connected to DP-1VA LOGGER (264-505) and to IT-016U.
- Power supply voltage 12 to 24 V DC, terminal block (M3 screw)
- Power consumption 6 W or less (500 mA max.) Ensure at least 1 A is available per unit.
- Operating temperature range 0 to 40 °C (RH 20 to 80 %, non-condensing) / –10 to 50 °C (RH 20 to 80 %, non-condensing)
- Applicable gage head LGF, LGK, LGB, LG*1 Models with reference point mark, sine wave output type are excluded. LGF with reference point mark LGD, LGS, ID
Use
- Preset - Tolerance judgment output (3/5-step, 7 kinds) - Limit value output (2 kinds independently for each of the 7 channels) - Peak (max., min., runout) measurement - Diverse data output (Serial BCD, Simplified analog, Digimatic)

Ulasan Produk

Tidak ada ulasan