Mitutoyo Bore Gage Short Leg

Sebelum PPN:
Rp8.899.900
Spesifikasi
Range (inch)2-6
Graduation (inch)0.0001
Dial Gage2923S-10
Number of Anvils11 (2inch Sub Anvil)
Number of Spacers4
TechnologyMechanical
Accuracy (inch)8e-05
Adjacent Error (inch)4e-05
Contact pointCarbide Tipped
Repeatability (inch)2e-05
Stem Diameter (inch)3/8
UnitsInch
With Dial Gage Protective Cover (21DZA000)Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo short leg bore gage is ideal for measuring inside dimensions of shallow bores and holes. Due to its short-leg design, this bore gage is more compact, lighter and easier to use than bigger bore gages while maintaining excellent accuracy. A two-point contact system detects geometry anomalies such as ovalness and taper.
Feature
Available in Inch models
Inch models have a graduation option of .0005” and .0001”
Large, newly designed grips are easier to hold and reduce heat transfer from the operator for better accuracy
Gage stem diameter is .375”
Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
Includes various anvils and spacers depending on size of gage ordered
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan