Mitutoyo Bore Gage Blind Holes

Sebelum PPN:
Rp9.999.900
Spesifikasi
Range (mm)50-150
Graduation (mm)0.001
Dial Gage2109AB-10
Number of Anvils11(50mm sub-anvil)
Number of Spacers4
TechnologyMechanical
Accuracy (µm)4
Adjacent Error (µm)1
Contact pointCarbide Tipped
Repeatability (µm)1
Stem Diameter (mm)8
UnitsMetric
With Dial Gage Protective Cover (21DZA000)Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo blind hole bore gage is ideal for measuring the inner dimensions at the bottom of blind bores and holes with an accuracy of 4µm. Interchangeable anvils constructed of alloy steel allows for measurements of a wide range of bore diameters. A pendulum guide structure permits the slide of the gage for easier measurements without sacrificing accuracy. A two-point contact system detects geometry anomalies such as ovalness and taper.
Feature
Available with a Mitutoyo Dial Indicator
Available in Metric models
Metric models have a graduation option of 0.01mm and 0.001mm
Optional extension rods are available to measure deeper bores and holes
Large, newly designed hollow grips are easier to hold and reduce heat transfer from the operator for better accuracy
Models with dial indicators are fully protected by a rugged cover
Gage stem diameter is 8mm
Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
Includes various anvils and spacers depending on size of gage ordered
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan