Mitutoyo ABS Solar Caliper (Jangka Sorong)

Sebelum PPN:
Rp4.599.900 - Rp6.299.900
Spesifikasi
Fine adjustmentWith thumb roller
Accuracy (mm)±0.02 (excluding quantizing error)
Resolution (mm)0.01 or .0005” or 0.01mm
Repeatability (mm)0.01
DisplayLCD
Maximum Response SpeedUnlimited
Operating Temperature (°C)0-40
Power SupplySolar Cell
Scale TypeABSOLUTE electrostatic capacitance type linear encoder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Mitutoyo's Absolute Solar Digimatic Caliper retains its origin point indefinitely.
- At 60 Lux and higher, the ABSOLUTE solar caliper is turned on ready to start measurement. No more repeated zero setting caused by a shortage of light.
- An absolute scale is incorporated so that zero setting is not reqired at each power On. No danger of overspeed errors.
- Slider operatio is smooth and comfortable.
- Allows step measurement
- Allows integration into statistical process control and measurement systems for models with measurement data output connector.
Use
- Absolute measurement - Scale contamination detection Data output (use together with optional connecting cable) - Data hold (use optional hold unit. This cannot be used with the data output function)

Ulasan Produk

Tidak ada ulasan