STARRETT Long-Blade Feeler Gauges (Pengukur Tekanan Digital Dengan Transmitter)

Sebelum PPN:
Rp3.499.900
Spesifikasi
ItemLong-Blade Feeler Gauge Set
FinishUnfinished
Blade Length (inch)12
Blade MaterialSteel
Blade StyleLong Blade
Dimension TypeInch
ApplicationUsed in Automotive, Aviation, Diesel and Farm Equipment Manufacture and Service and also in Jig, Fixture, Gage and Experimental Work, Adjusting Tappets, Spark Plugs, Distributor Points, Checking Bearing Clearances and Gear Play, Fitting Pistons, Rings and
Blade Width (inch)1/2
ColorSilver
Included Blades (inch)0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.01, 0.015
Included CertificationNo
Locking DeviceYes
MarkingsInch
Maximum Thickness (inch)0.015
Minimum Thickness (inch)0.002
Non-MagneticNo
Non-MarringNo
Number of Feeler Blades8
Thickness Range (inch)0.002 to 0.015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan