SENCO Cordless Nail Gun

Sebelum PPN:
Rp37.999.900
Spesifikasi
Cordless Tool Kit Contents(1) Bare Tool
Power SourceCordless
Voltage (V)18 DC
Firing ModeCombination
Collation StyleStrip
Collation TypeAdhesive
Case IncludedYes
Collation Angle34 Degrees
For Nail Length Range (inch)2 to 3 1/2
For Nail Shank Diameter (inch)0.113 to 0.131
Handle TypePistol Grip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordless nailers are made by Senco and are powered by a compatible 18V Senco battery. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait