SKIL Belt Sander 6.0A

Sebelum PPN:
Rp2.499.900
Spesifikasi
ItemBelt Sander
Belt Size (inch)3x18
No. Load SFPM1050
Amps (A)6.0
Corded/CordlessCorded
Cord Length (ft)8.0
Includes(1) 80-Grit Sanding Belt, Clear View Dust Canister
Release TypeLever
Tool Length (inch)12.25
Tool Weight (lbs)6.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 6.0 A of power, this belt sander sands practically any type of wood surface. The pressure control indicator illuminates when the right amount of pressure is applied for best sanding results. Plus, the belt stays centered on the 3 in. belt sander with a patented auto track belt alignment. Features flush and gear drive, and flush sand capability.
Feature
Auto Track Belt Alignment, Built-in Vacuum Port, Clear View Dust Canister, Micro-filtration, Pressure Control Technology, Single Lever Belt Changes, Soft Grip.

Ulasan Produk

Tidak ada ulasan