Spesifikasi
| Customize DPI Switch Mode | Mode 1: 1000/2000/4000/8000/16000 (on-the-fly DPI button); Mode 2: ±100 from 100 to 16000 via software |
|---|---|
| Number of Mouse Buttons | 8 (8 customizable buttons include 3 side buttons) |
| Polling Rate (Hz) | 125/250/500/1000 |
| Tracking System | Optical |
| USB Port | USB C |
| Dimensions (mm) | 124x92x42.5 |
| USB Length (m) | 1.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Wireless for Boundless Winning
Cables truly will affect your detailed battle reaction, Redragon M686 Vampire Elite wireless gaming mouse with 2.4Ghz nano receiver offers you the purest mouse moving experience and hipe your KDA rise again.
- Acme Adjustable DPI to 16000
Geared with 5 on-board DPI levels (1000/2000/4000/8000/16000) which allow your mouse movements to be registered to each pinpoint location. 5 DPI levels are free to DIY with software, enable gamers to switch swiftly in game.
- Easy Keybinding with Macro
8 programmable buttons are all editable with customizable tactical keybinds in whatever game or work you are engaging. 3 side macro buttons are always there to help and offer you better gaming and working experience.
- Ultra Long-lasting Core
Equipped with the PMW3335 Optical Pixart sensor, the mouse consumption is further optimized with 1000Hz Polling Rate in dual mode. 1000 mAh rechargeable battery keeps the mouse working up to 45 hours at maximum(eco-mode).
- Adjustable True Color
With Redragon Pro driver, DIY endless style like dynamic streaming, breathing, neon... The game closely linked with various lighting modes makes your room full of competitive vibe.
Cables truly will affect your detailed battle reaction, Redragon M686 Vampire Elite wireless gaming mouse with 2.4Ghz nano receiver offers you the purest mouse moving experience and hipe your KDA rise again.
- Acme Adjustable DPI to 16000
Geared with 5 on-board DPI levels (1000/2000/4000/8000/16000) which allow your mouse movements to be registered to each pinpoint location. 5 DPI levels are free to DIY with software, enable gamers to switch swiftly in game.
- Easy Keybinding with Macro
8 programmable buttons are all editable with customizable tactical keybinds in whatever game or work you are engaging. 3 side macro buttons are always there to help and offer you better gaming and working experience.
- Ultra Long-lasting Core
Equipped with the PMW3335 Optical Pixart sensor, the mouse consumption is further optimized with 1000Hz Polling Rate in dual mode. 1000 mAh rechargeable battery keeps the mouse working up to 45 hours at maximum(eco-mode).
- Adjustable True Color
With Redragon Pro driver, DIY endless style like dynamic streaming, breathing, neon... The game closely linked with various lighting modes makes your room full of competitive vibe.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
