Spesifikasi
| Number of Mouse Buttons | 9-button programmable gaming mouse (MACRO Keyboard) |
|---|---|
| DPI | Quick-change DPI settings (800/1200/1600/2400/3200/4800) |
| Acceleration (G) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Redragon M692 BLADE Wireless 9-Button Programmable Gaming Mouse with Adjustable DPI (800/1200/1600/2400/3200/4800) allows Gamers to reach new levels of speed, precision, reliability and comfort.
A Wireless Gaming Mouse That's Built to Last and to put you in Control.
1. 9-button programmable gaming mouse ( MACRO Keyboard )
2. 30 G acceleration
3. Ergonomic Design supportive shape to reduce fatigue
4. Quick-change DPI settings (800/1200/1600/2400/3200/4800)
5. Advanced gaming sensor for accurate gaming performance
6. Long battery life with low battery LED indicator (AA battery not included)
7. RED LED Backlight Option
8. Performance and Endurance modes to either maximize Gaming performance or battery life
9. Fast Wireless Gaming Technology
10. Highly Portable delivering clutter-free gaming without the cables
11. Nano 500Hz USB receiver with integrated storage port in the mouse
12. Lag-free ultra-fast 2.4GHz wireless technology
13. Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac support
14. Supports Plug & Play plus additional software download
A Wireless Gaming Mouse That's Built to Last and to put you in Control.
1. 9-button programmable gaming mouse ( MACRO Keyboard )
2. 30 G acceleration
3. Ergonomic Design supportive shape to reduce fatigue
4. Quick-change DPI settings (800/1200/1600/2400/3200/4800)
5. Advanced gaming sensor for accurate gaming performance
6. Long battery life with low battery LED indicator (AA battery not included)
7. RED LED Backlight Option
8. Performance and Endurance modes to either maximize Gaming performance or battery life
9. Fast Wireless Gaming Technology
10. Highly Portable delivering clutter-free gaming without the cables
11. Nano 500Hz USB receiver with integrated storage port in the mouse
12. Lag-free ultra-fast 2.4GHz wireless technology
13. Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac support
14. Supports Plug & Play plus additional software download
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
