REDRAGON Wireless Gamepad Harrow

Sebelum PPN:
Rp399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MULTI-PLATFORM COMPATIBLE WIRELESS GAME PAD; The USB Gaming Controller is compatible with Android, PlayStation, PSP3, PS3, Windows 10, 8, 7, Vista, XP supporting Xinput Xbox 360 games on PC and Laptops (Xinput mode) The Joystick supports plug-and-play connection for Android Systems and includes Controller Calibration Software for Windows PCs
WIRELESS GAMING CONTROLLER; The Wireless 2.4GHz Redragon G808 Harrow Game Pad PC Controller features a rechargeable LiPo Battery, Zero-Lag High-Speed wireless transmission technology with a range of up to 10 meters and 40 hours continues play time
MULTI-MODE SUPPORT & DUAL IMPACT SHOCK JOYSTICK: The Game Controller features Xinput & DirectInput, Vibration Feedback, Turbo Function, 12 programmable buttons, 8-way programmable D-pad. Two vibration motors are embedded in the side grips delivering distinct impact vibration feedback enhancing immersion and realism during the game
EXTENSIVE POPULAR GAME SUPPORT; The Redragon G808 Harrow Game Controller works with popular new titles and old favorites
ERGONOMICALLY DESIGNED; The Joystick was designed with ergonomics in mind, and designed in a way that's comfortable to hold, even for long periods of your favorite games.
Feature
1. Triggers
2. With Buttons with UV painting
3. Up shell with Rubber coating

Ulasan Produk

Tidak ada ulasan