Spesifikasi
| Dimensions (inch) | 17.48x6.5x1.4 |
|---|---|
| Number of Key | 114 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Features:
The Redragon K579 RGB Backlit Mechanical Gaming Keyboard offers fantastic value, functionality and comfort for any serious gamer.
The Redragon K579 RGB is loaded with features such as user programmable Macro Keys, dedicated Volume Control Wheel extremely durable ABS construction, plate mounted keys, double-shot injection moulded keycaps, fast high-end switches with mechanical ultra-last springs, (Cherry BLUE equivalent) crisp and bright adjustable RGB LED backlighting, a gold-plated USB connector for a reliable connection, and a splash-resistant design
Programmable RGB Backlit Mechanical Gaming Keyboard
1. 5 Programmable Macro Keys G1-G5
2. Dedicated Volume Wheel
3. 114 Double-shot injection molded keycaps
4. RGB backlit keys for razor sharp lighting that doesn't scratch off
5. Durable Tough ABS Keyboard Base
6. All 114 keys are 100% conflict free, anti-ghosting
7. Custom mechanical switches (Cherry Blue Switches equivalent)
8. 18 backlighting effects, 9 different colors
9. 5 different Brightness Levels, multiple breathing modes
10. 12 Multimedia keys combined with FN keys
11. WIN key can be disabled
12. Adjustable rear feet for the perfect typing angle
13. For Windows 10, Windows 8, Windows 7, Windows Vista, and Windows XP
14. Keyboard dimensions: 17.48x6.5x1.4 inches, Weight: 41.92oz
The Redragon K579 RGB Backlit Mechanical Gaming Keyboard offers fantastic value, functionality and comfort for any serious gamer.
The Redragon K579 RGB is loaded with features such as user programmable Macro Keys, dedicated Volume Control Wheel extremely durable ABS construction, plate mounted keys, double-shot injection moulded keycaps, fast high-end switches with mechanical ultra-last springs, (Cherry BLUE equivalent) crisp and bright adjustable RGB LED backlighting, a gold-plated USB connector for a reliable connection, and a splash-resistant design
Programmable RGB Backlit Mechanical Gaming Keyboard
1. 5 Programmable Macro Keys G1-G5
2. Dedicated Volume Wheel
3. 114 Double-shot injection molded keycaps
4. RGB backlit keys for razor sharp lighting that doesn't scratch off
5. Durable Tough ABS Keyboard Base
6. All 114 keys are 100% conflict free, anti-ghosting
7. Custom mechanical switches (Cherry Blue Switches equivalent)
8. 18 backlighting effects, 9 different colors
9. 5 different Brightness Levels, multiple breathing modes
10. 12 Multimedia keys combined with FN keys
11. WIN key can be disabled
12. Adjustable rear feet for the perfect typing angle
13. For Windows 10, Windows 8, Windows 7, Windows Vista, and Windows XP
14. Keyboard dimensions: 17.48x6.5x1.4 inches, Weight: 41.92oz
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
