Spesifikasi
| Number of Key | 104 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed by Gamers, built for Gamers!
The Redragon K555 offers the perfect blend of features, functionality durability and comfort at a fantastic value for any serious gamer.
The Redragon K555 INDRAH isn't your average mechanical gaming keyboard. Not only is it over-engineered and built to take a beating, it is loaded with features including heavy duty aluminium and ABS construction, plate mounted keys, double-shot injection moulded keycaps, high-end switches with mechanical ultra-last springs, crisp and bright adjustable RGB LED backlighting, a gold plated USB connector, and a splash-resistant design.
The Industrial Design of the Redragon K555 Mechanical Keyboard is not just nice to look at, it also has great ergonomics and detachable wrist rest. No matter how long you type or how intense your gaming marathons are, you are always comfortable.
One tough mechanical gaming keyboard. Perfect for whatever battle you might face.
RGB Advanced backlight control
Not feeling like blue today? No problem, pick among 7-RGB backlight colours and 6 different lighting modes for all 104 keys.
The user has the ability to adjust backlight brightness, breathing speed, or if necessary turn the illumination completely off.
Double-shot injection moulded keycaps offers crystal clear uniform backlighting and lettering that doesnt scratch off.
Furthermore, the keyboard features:
1. Full Size keyboard with 104 standard keys, full numeric keypad
2. All 104 keys are 100% conflict free, anti-ghosting
3. 6 multimedia keys
4. 5 programmable macro keys
5. Onboard memory for storing macros and lighting configurations without having to run any additional clunky software
6. Windows key lockout option
7. 12 Dual action F and multimedia keys
8. Interchangeable "WASD" keys
9. WIN key can be disabled for gaming
Spill-Resistant DesignAccidents happen. Don't let a liquid spill take you out of the game. TheRedragon K555 INDRAH is built to withstand the average liquid spill.
The Redragon K555 offers the perfect blend of features, functionality durability and comfort at a fantastic value for any serious gamer.
The Redragon K555 INDRAH isn't your average mechanical gaming keyboard. Not only is it over-engineered and built to take a beating, it is loaded with features including heavy duty aluminium and ABS construction, plate mounted keys, double-shot injection moulded keycaps, high-end switches with mechanical ultra-last springs, crisp and bright adjustable RGB LED backlighting, a gold plated USB connector, and a splash-resistant design.
The Industrial Design of the Redragon K555 Mechanical Keyboard is not just nice to look at, it also has great ergonomics and detachable wrist rest. No matter how long you type or how intense your gaming marathons are, you are always comfortable.
One tough mechanical gaming keyboard. Perfect for whatever battle you might face.
RGB Advanced backlight control
Not feeling like blue today? No problem, pick among 7-RGB backlight colours and 6 different lighting modes for all 104 keys.
The user has the ability to adjust backlight brightness, breathing speed, or if necessary turn the illumination completely off.
Double-shot injection moulded keycaps offers crystal clear uniform backlighting and lettering that doesnt scratch off.
Furthermore, the keyboard features:
1. Full Size keyboard with 104 standard keys, full numeric keypad
2. All 104 keys are 100% conflict free, anti-ghosting
3. 6 multimedia keys
4. 5 programmable macro keys
5. Onboard memory for storing macros and lighting configurations without having to run any additional clunky software
6. Windows key lockout option
7. 12 Dual action F and multimedia keys
8. Interchangeable "WASD" keys
9. WIN key can be disabled for gaming
Spill-Resistant DesignAccidents happen. Don't let a liquid spill take you out of the game. TheRedragon K555 INDRAH is built to withstand the average liquid spill.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
