Spesifikasi
| Number of Key | 104 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Top-Tier Keyboard with Blue Mechanical Switches - Full-featured blue switch mechanical keyboard with all the extras. Blend of unique, extraordinary and practical features from Redragon. Switch puller and 8 spare OUTEMU 3-pin switches included. Two each of blue, red, brown, and black to try out or replace.
Customizable Charming RGB - 16.8 Million RGB backlights with 18 modes will never fail you when you need a fancy and cool vibe for play or work. Make your show if the pre-programmed them is not your type, all keys' lighting effect and brightness level are customizable and adjustable just like a palette.
Dedicated Macro Keys & Media Controls - 10 programmable macro keys (G1-G5, G6-G10) on the keyboard allow recording macros on the fly without any additional software required to be installed. Easy to edit and customize your creativity. The controls let you quickly play, pause, and skip the music right from the keyboard without interrupting your game. The dedicated scroll bar at the top right allows adjustment of system volume/keyboard backlight brightness.
N-KEY ROLLOVER - 104 keys anti-ghosting allows you to simultaneously activate multiple keys. The floating keys and OUTEMU blue switches will give you great gaming experience with fast response time and nice clicky sound. Ergonomically designed with a magnetic detachable wrist-rest, the wrist-rest offers great support during long sessions.
Customizable Charming RGB - 16.8 Million RGB backlights with 18 modes will never fail you when you need a fancy and cool vibe for play or work. Make your show if the pre-programmed them is not your type, all keys' lighting effect and brightness level are customizable and adjustable just like a palette.
Dedicated Macro Keys & Media Controls - 10 programmable macro keys (G1-G5, G6-G10) on the keyboard allow recording macros on the fly without any additional software required to be installed. Easy to edit and customize your creativity. The controls let you quickly play, pause, and skip the music right from the keyboard without interrupting your game. The dedicated scroll bar at the top right allows adjustment of system volume/keyboard backlight brightness.
N-KEY ROLLOVER - 104 keys anti-ghosting allows you to simultaneously activate multiple keys. The floating keys and OUTEMU blue switches will give you great gaming experience with fast response time and nice clicky sound. Ergonomically designed with a magnetic detachable wrist-rest, the wrist-rest offers great support during long sessions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
