Spesifikasi
| USB Connector | USB 2.0 |
|---|---|
| Keyboard Connectivity | Wired |
| Matrix | 104 Keys (Full Rollover) |
| Height Adjustable | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1) Keep It Thin, The latest low profile design with a 30% lower key height provides the most precision you expect from original mechanical switches, enabling you to react faster to situations and enemies in games. 1.3mm mechanical OUTEMU switches reduce the travel distance and clicky noise while keeping the same signature durability and accuracy.
2) Ultra-fast Input with 0 Conflict, Any misclicks is not allowed during each competitive game. 104 Full keys design with anti-ghosting tech ensures you to play as much faster as you can and to unleash your ultimate skill combo as you wish with no errors.
3) Programmable Macro Function, Here comes the savior for those who got slow-reacting hands or inflexible fingers. Use the software to make some unique macros on your keys. The complex and cool combo can be activated with just only one click.
4) Dynamic RGB Backlight Customization, Endless lighting effects and modes can be customized and chosen to roll your own lighting show. Keep it lighted in your way or turn it off at ease anytime.
5) More Functions Support, Ergonomic design with a solid frame and adjustable stand allow you to type all day and play all night with less fatigue. The matte coating material leaves no fingerprints and the special switch design keeps the water and dust away.
2) Ultra-fast Input with 0 Conflict, Any misclicks is not allowed during each competitive game. 104 Full keys design with anti-ghosting tech ensures you to play as much faster as you can and to unleash your ultimate skill combo as you wish with no errors.
3) Programmable Macro Function, Here comes the savior for those who got slow-reacting hands or inflexible fingers. Use the software to make some unique macros on your keys. The complex and cool combo can be activated with just only one click.
4) Dynamic RGB Backlight Customization, Endless lighting effects and modes can be customized and chosen to roll your own lighting show. Keep it lighted in your way or turn it off at ease anytime.
5) More Functions Support, Ergonomic design with a solid frame and adjustable stand allow you to type all day and play all night with less fatigue. The matte coating material leaves no fingerprints and the special switch design keeps the water and dust away.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
