REDRAGON Gaming Stream Microphone Seyfert

Sebelum PPN:
Rp339.900
Spesifikasi
Mic UnitOmni Condenser
Frequency Response (Hz)50-16000
Sensitivity (dB)-30±3
Impedance (kΩ)≤2.2
Operation Voltage (V)DC 1.5
Cord Length (m)about 1.8
Maximum Height (cm)23.5
Plug3.5mm AUX 3 pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Tidak Support Apple Mac
Feature
1. Patented product, Fashion streamlined design for streaming, singing and online chatting
2. High quality condenser microphone, omnidirectional, picks up sound equally from all sides
3. Standard 3.5mm jack, equipped with one audio splitter cable, compatible with all desktops, laptops, tablets and smart phones
4. Portable, rotatable, foldable tripod stand
5. Color: Black, Custom

Ulasan Produk

Tidak ada ulasan