Spesifikasi
| Size (mm) | 330x260 (13x10.2inch) |
|---|---|
| Thickness (mm) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RGB LED BACKLIT MOUSE PAD; The RGB LED mouse pad has true RGB backlit effects with 8 different lighting modes, breathing effects. (Backlight can be disabled) Easily match the RGB lighting effects with your Gaming Mouse and Gaming Keyboard
GAMING MOUSE PAD; Size 13. x 10.2 Inches (330 x 260 x 3 mm) ideal for gaming and office use
SOFT WATERPROOF SURFACE; The Soft surface is spill proof easy to clean preventing damage from spilled drinks or other accidents. Bottom is made of natural processed foam rubber, which gives flexibility to adapt to desktops of different surface materials. Stitched Edges prevent damage and curling
MMO PIXEL-PERFECT ACCURACY; The Mouse Pad features a soft, micro-textured surface which improves accuracy and is optimized for all sensitivity settings and sensors delivering ultra-precise tracking for both optical or laser sensor equipped mouse types
ZERO SLIP AND ENDLESS PERSONALIZATION; The non-slip rubber base helps the Redragon Gaming Mouse Mat to stay securely in place and prevents it from sliding. With 16.8 million colors and a myriad of customizable lighting effects you will discover a new level of personalization. The COOL looking Vibrant Design makes it a joy using it on any desk
Redragon P026 RGB Wired Mouse Pad, Soft Cloth, Non-slip Rubber Base, Stiched Edges (330 x 260 x 3mm)
GAMING MOUSE PAD; Size 13. x 10.2 Inches (330 x 260 x 3 mm) ideal for gaming and office use
SOFT WATERPROOF SURFACE; The Soft surface is spill proof easy to clean preventing damage from spilled drinks or other accidents. Bottom is made of natural processed foam rubber, which gives flexibility to adapt to desktops of different surface materials. Stitched Edges prevent damage and curling
MMO PIXEL-PERFECT ACCURACY; The Mouse Pad features a soft, micro-textured surface which improves accuracy and is optimized for all sensitivity settings and sensors delivering ultra-precise tracking for both optical or laser sensor equipped mouse types
ZERO SLIP AND ENDLESS PERSONALIZATION; The non-slip rubber base helps the Redragon Gaming Mouse Mat to stay securely in place and prevents it from sliding. With 16.8 million colors and a myriad of customizable lighting effects you will discover a new level of personalization. The COOL looking Vibrant Design makes it a joy using it on any desk
Redragon P026 RGB Wired Mouse Pad, Soft Cloth, Non-slip Rubber Base, Stiched Edges (330 x 260 x 3mm)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
