Spesifikasi
| Number of Mouse Buttons | 7 optimized programmable buttons |
|---|---|
| DPI | up to 10000 via software (1000/2000/3000/5000/5000/10000DPI User adjustable) |
| Polling Rate (Hz) | Adjustable 125/250/500/1000 |
| Acceleration (G) | 20 |
| Compatibility | PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP |
| Dimensions (inch) | 4.96x2.55x1.65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WIRED GAMING MOUSE; - Redragon M718-RGB "STORMRAGE" Ergonomic Ambidextrous Elite Gaming Mouse RGB Backlit up to 10000 DPI via software (user adjustable 1000/2000/3000/5000/5000/10000 DPI), 125-1000 Hz user adjustable polling rate, 20G acceleration. The High-Precision Sensor delivers Pinpoint Accuracy while the Gaming Grade Micro Switches ensure longevity, greater durability and extreme responsiveness, giving you an even greater edge over your competition
LED RGB BACKLIGHT MMO PROGRAMMABLE PC GAMING MOUSE; 7 MMO user programmable buttons, incl. 4 Gun Fire profiles. 5 different RGB backlight modes and over 16 million RGB LED color options. (Backlight can be disabled) The Redragon M718-RGB Gaming Mouse offers you a wide range of personalization and let you take full control of your every aim and outgun your competition
AMBIDEXTROUS GAMER MOUSE DESIGN; Ergonomic Ambidextrous left handed, right handed Mouse Design perfectly suited for palm or claw grip.
LED RGB BACKLIGHT MMO PROGRAMMABLE PC GAMING MOUSE; 7 MMO user programmable buttons, incl. 4 Gun Fire profiles. 5 different RGB backlight modes and over 16 million RGB LED color options. (Backlight can be disabled) The Redragon M718-RGB Gaming Mouse offers you a wide range of personalization and let you take full control of your every aim and outgun your competition
AMBIDEXTROUS GAMER MOUSE DESIGN; Ergonomic Ambidextrous left handed, right handed Mouse Design perfectly suited for palm or claw grip.
Feature
1. 7 optimized programmable buttons2. Anti-skid Scroll Wheel
3. up to 10000 DPI via software (1000/2000/3000/5000/5000/10000 DPI User adjustable)
4. 5 RGB color modes
5. Adjustable 125/250/500/1000Hz polling rate
6. 20g acceleration
7. Perfectly weight balanced Aluminium Base with durable smooth TEFLON feet pads
8. 6 foot, 3mm high-speed braided fiber cable and with magnet low pass filter to reduce electromagnetic interference
9. Gold-plated corrosion free USB connector for a reliable connection
10. Product dimensions 4.96x2.55x1.65 in, Product weight: 5.8oz
11. System Requirements PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
