Spesifikasi
| DPI | MAX 12400; 5 DPI adjustable (500/1000/2000/3000/6200) |
|---|---|
| IPS | 220 |
| Acceleration (G) | 30 |
| Polling Rate (Hz) | 125/250/500/1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Years-Tested Ultralight -85g, the lightest mouse of Redragon with over the years using preference testing that fits perfectly for any hands and any tasks. A single click or swipe, totally in your control.
- Aesthetics of Hive - The cutout honeycomb shell covered with comfy frosted finish gets you the ambidextrous buff, offers unlimited possibilities and infinite potential to maximize your aim.
-No-Drag Weave Cable - Not only the material and design of the mouse itself, but also the cable is made of the lightest material to kill the weight and the friction as much as possible.
-7 Programmable Buttons - All buttons are availble for redefinition and assignment of complex macro keybindings, easy to deal with any impossible mission.
Ultra Lightweight Design
At 85g, more friendly to low-DPI arm genre gamer. Allows wider movement, smoother swipes, faster react speed in game.
5 Customizable DPI Levels
With advanced gaming driver, 5 on-board DPI levels are all editable to +/- 100 between 100-12400. Easy to set and swift among your DPI settings for different cases.
Hive Designed & Ergonomic Shape
Stylish cutout honeycomb shell design with a comfortable grip frame, greatly reducing the fatigue caused by prolonged use.
- Aesthetics of Hive - The cutout honeycomb shell covered with comfy frosted finish gets you the ambidextrous buff, offers unlimited possibilities and infinite potential to maximize your aim.
-No-Drag Weave Cable - Not only the material and design of the mouse itself, but also the cable is made of the lightest material to kill the weight and the friction as much as possible.
-7 Programmable Buttons - All buttons are availble for redefinition and assignment of complex macro keybindings, easy to deal with any impossible mission.
Ultra Lightweight Design
At 85g, more friendly to low-DPI arm genre gamer. Allows wider movement, smoother swipes, faster react speed in game.
5 Customizable DPI Levels
With advanced gaming driver, 5 on-board DPI levels are all editable to +/- 100 between 100-12400. Easy to set and swift among your DPI settings for different cases.
Hive Designed & Ergonomic Shape
Stylish cutout honeycomb shell design with a comfortable grip frame, greatly reducing the fatigue caused by prolonged use.
Feature
1. High speed gaming sensor (P3327)2. MAX 12400DPI, 220IPS, Acceleration 30G
3. 125/250/500/1000HZ polling rate
4. 20 million switch button
5. 5 DPI adjustable : 500/1000/2000/3000/6200
6. 8 backlight modes
7. 7 programmable buttons
8. 5 memory modes
9. Professional software
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
