Spesifikasi
| Customize DPI Switch Mode | Mode 1: 1000/2000/4000/8000/16000 (on-the-fly DPI button); Mode 2: ±100 from 100 to 32,000 via software |
|---|---|
| Buttons | 10 customizable buttons include a fire button |
| Polling Rate (Hz) | 125/250/500/1000 |
| Tracking System | Optical |
| Interface | USB 2.0 full speed 3.0 |
| Cable Length (m) | 1.8 |
| Dimensions (mm) | 129x67.5x40.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Professional Gaming Mouse, M721-PRO mouse is designed with 5 adjustable DPI levels (1000/2000/4000/8000/16000) to meet your multiple needs. DPI can be adjusted freely by ±100 from 100 to 32,000. Besides, built with 4 polling rate (125/250/500/1000 Hz) and advanced PMW3335 sensor, this mouse will maximize the gaming accuracy and response, and it won’t lose track at any DPI level.
Customizable RGB Backlight, 16.8 million RGB LED color options (LED Backlight can be disabled). 10 programmable buttons, 5 memory profiles each with a dedicated light color for quick identification. Comes with a magnet weight tuning set (9.4 g), very easy to change the weight to suit your games.
10 Programmable Buttons & fire button, Equipped with macro functions,there are 10 programmable buttons on this gaming mouse, which allow quick access to specific gaming actions without a series of complex keystrokes. The rapid Fire button gives you the edge you need during those intensive FPS battles.
Comfort & Precision at Your Hands, This gaming mouse is an essential computer accessory for die-hard gamers with its aggressive design for hands! You will be amazed by the unmatched comfort, lethal accuracy and killer precision of our durable, desktop and laptop pro gaming mouse! You can enjoy a wonderful clicking experience without disturbing others. It is an optimal choice in the office, library, dormitory or wherever you like.
Customizable RGB Backlight, 16.8 million RGB LED color options (LED Backlight can be disabled). 10 programmable buttons, 5 memory profiles each with a dedicated light color for quick identification. Comes with a magnet weight tuning set (9.4 g), very easy to change the weight to suit your games.
10 Programmable Buttons & fire button, Equipped with macro functions,there are 10 programmable buttons on this gaming mouse, which allow quick access to specific gaming actions without a series of complex keystrokes. The rapid Fire button gives you the edge you need during those intensive FPS battles.
Comfort & Precision at Your Hands, This gaming mouse is an essential computer accessory for die-hard gamers with its aggressive design for hands! You will be amazed by the unmatched comfort, lethal accuracy and killer precision of our durable, desktop and laptop pro gaming mouse! You can enjoy a wonderful clicking experience without disturbing others. It is an optimal choice in the office, library, dormitory or wherever you like.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
