REDRAGON Gaming Mouse RGB Legend Chroma

Sebelum PPN:
Rp549.900
Spesifikasi
DPIup to 12000 (1000/2000/4000/8000/12000 DPI User adjustable)
Acceleration (G)50
Cable Length (ft)6
Dimensions (cm)12x7.5x4.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Redragon M990 RGB "Legend Chrome" Gaming Mouse 12000 DPI with High-Precision PMW3360 Sensor, 24 Programmable Buttons, Macro Manager, RGB Backlighting Aluminum Base and Balance Weight Tuning Set

The Redragon M990 RGB is a superbly designed highly customizable wired gaming mouse. The mouse is designed for eSports Gaming Pros who demand the very best performance. The Gaming Mouse is extremely comfortable thanks to a contoured smooth ergonomic design and offers smooth and precise movements due its State of the Art PMW3360 Precision Sensor. The Mouse is perfectly weight balanced thanks to its Aluminum Base and user adjustable 8-piece balance weight tuning set (2.4g x8). The Redragon M901 offers total user personalization.
Feature
1. 24 programmable buttons
2. Macro Manager
3. 5 User Profiles
4. Textured Anti-skid Scroll Wheel
5. up to 12000 DPI (1000/2000/4000/8000/12000 DPI User adjustable)
6. Multiple RGB Color Modes, Lighting, Speed, Brightness and Breathing Effects
7. 50g acceleration
8. Perfectly weight balanced Aluminium Base with durable smooth TEFLON feet pads
9. 8-piece balance weight tuning set (2.4g x8)
10. 6 foot, 3mm b high-speed braided fibre cable and with magnet low pass filter to reduce electromagnetic interference
11. Gold-plated corrosion free USB connector for a reliable connection
12. Product dimensions 4.98x3.12x1.75 in / 12 x 7.5 x 4.1 cm, Product weight: 6.68 oz
13. System Requirements PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP

Ulasan Produk

Tidak ada ulasan

Halaman Terkait