Spesifikasi
| Interface | USB |
|---|---|
| Voltage (V) | 5 |
| Cable Length (m) | 1.8 |
| Dimensions (mm) | 129x67.5x40.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Redragon M909-RGB EMPEROR High-Precision Programmable RGB Backlit Gaming Mouse
The Redragon EMPEROR M909 is superbly designed highly customizable wired gaming mouse. The mouse is designed for eSports Gaming Pros who demand the very best performance. The Gaming Mouse is elegantly and comfortable thanks to a contoured smooth ergonomic design and offers smooth and precise movements due its high precision sensor and perfectly weight balanced base. This makes the mouse perfect for long lasting gaming sessions providing maximum comfort and support.
Ideal for FPS gaming, the Redragon EMPEROR features a 12400 DPI optical gaming sensor with advanced tracking and high-speed motion detection for precise control. Offering on-the-fly DPI and profile switching so you always make the right moves and can focus on your game play.
The Redragon EMPEROR M909 is superbly designed highly customizable wired gaming mouse. The mouse is designed for eSports Gaming Pros who demand the very best performance. The Gaming Mouse is elegantly and comfortable thanks to a contoured smooth ergonomic design and offers smooth and precise movements due its high precision sensor and perfectly weight balanced base. This makes the mouse perfect for long lasting gaming sessions providing maximum comfort and support.
Ideal for FPS gaming, the Redragon EMPEROR features a 12400 DPI optical gaming sensor with advanced tracking and high-speed motion detection for precise control. Offering on-the-fly DPI and profile switching so you always make the right moves and can focus on your game play.
Feature
- Ergonomic Ambidextrous Design- 7 optimized programmable buttons (Total 8 buttons)
- Textured Anti-skid Scroll Wheel
- up to 12400 DPI via optional software (500/1000/2000/3000/6200 DPI User adjustable)
- Multiple RGB Color Modes, Lighting, Speed, Brightness and Breathing Effects
- 30g acceleration
- Perfectly weight balanced with durable smooth TEFLON feet pads
- 6 foot, 3mm b high-speed braided fiber cable and with magnet low pass filter to reduce electromagnetic interference
- Gold-plated corrosion free USB connector for a reliable connection
- Product dimensions 5.08x2.68x1.6 in, Product weight: 5.45oz
- System Requirements PC with USB port Windows 10, Windows 8, Windows 7, Windows Vista and Windows XP
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
