Spesifikasi
| Compatibility | Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WIRED GAMING MOUSE; built for PC Gamers - Ergonomic Redragon M901 PERDITION Backlit Optical Gaming Mouse up to 24000 DPI via software (1000/2000/4000/8000/12000/24000 DPI user adjustable), 12000 FPS, 1000 Hz polling rate, 50G acceleration. The High-Precision Pixart PMW3360 Sensor delivers Pinpoint Accuracy while the Micro Switch ensure longevity, greater durability and extreme responsiveness, giving you an even greater edge over your competition
LED RGB BACKLIGHT PROGRAMMABLE GAMING MOUSE; 18 user programmable buttons, 5 Memory Profiles each with distinct LED color option for quick identification. Comes with 8-piece weight tuning set (2.4g x8), and over 16 million RGB LED color options and Breathing Effects. (LED Backlight can be disabled) The Redragon M901 Mouse is taking personalization to the next level
ERGONOMIC GAMER MOUSE DESIGN; The ergonomic shape of the Redragon M901 PC Gaming Mouse fits naturally in your hand, reduces stress while delivering superior productivity and efficiency. Giving gamers an extremely comfortable gaming experience even during the most testing marathon gaming sessions like league of legends, steam, Fortnite, PUGB, Overwatch, Call of Duty
HIGH-END PCGAMING MOUSE FEATURES; The Redragon M901 Mouse features 7 Mouse Buttons PLUS 12 MMO programmable side buttons. Total 19 buttons. Fire button, Pulsing Breathing light color modes. Durable smooth TEFLON feet pads for ultimate gaming control. The Mouse works great with Redragon Gaming keyboards. Comes with 6 foot, 3mm strong high-speed braided fibre cable and a gold-plated corrosion free USB connector for a reliable connection
PC GAMING MOUSE COMPATIBILTY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support
12 MMO side button
LED RGB BACKLIGHT PROGRAMMABLE GAMING MOUSE; 18 user programmable buttons, 5 Memory Profiles each with distinct LED color option for quick identification. Comes with 8-piece weight tuning set (2.4g x8), and over 16 million RGB LED color options and Breathing Effects. (LED Backlight can be disabled) The Redragon M901 Mouse is taking personalization to the next level
ERGONOMIC GAMER MOUSE DESIGN; The ergonomic shape of the Redragon M901 PC Gaming Mouse fits naturally in your hand, reduces stress while delivering superior productivity and efficiency. Giving gamers an extremely comfortable gaming experience even during the most testing marathon gaming sessions like league of legends, steam, Fortnite, PUGB, Overwatch, Call of Duty
HIGH-END PCGAMING MOUSE FEATURES; The Redragon M901 Mouse features 7 Mouse Buttons PLUS 12 MMO programmable side buttons. Total 19 buttons. Fire button, Pulsing Breathing light color modes. Durable smooth TEFLON feet pads for ultimate gaming control. The Mouse works great with Redragon Gaming keyboards. Comes with 6 foot, 3mm strong high-speed braided fibre cable and a gold-plated corrosion free USB connector for a reliable connection
PC GAMING MOUSE COMPATIBILTY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support
12 MMO side button
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
