Spesifikasi
| Compatibility | Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
GAMING MOUSE, MECHANICAL KEYBOARD, MOUSE PAD AND PC GAMING HEADSET with Microphone: Includes Redragon Premium Large XL Gaming Mouse Pad, LED Backlit Mechanical Gaming Keyboard, Red LED Backlit Gaming Mouse and High Quality Garuda Stereo Gaming Headset with Microphone.
COMPATIBILITY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support
LED BACKLIT GAMING KEYBOARD: Redragon K552 Illuminated Mechanical Gaming Keyboard ERGONOMIC KEYBOARD, SPLASH-PROOF DESIGN 10 RED LED Backlighting Levels with crystal clear uniform backlighting, 12 multimedia keys, interchangeable WASD and ARROW keys. 87 anti-ghosting, conflict free mechanical keys (Cherry Blue equivalent) medium resistance, audible click sound, and crisp, precise tactile feedback.
Ergonomic GAMING MOUSE: Ergonomic Redragon M601 Red Backlit Computer Gaming Mouse. (LED can be turned off) 3200 DPI (1000/1600/2400/3200 4 level DPI adjustment), 4000 FPS, 15G ACCc Redragon M601 Centrophorus Backlit Gaming Mouse: 3200 DPI (user adjustable) , 4000 FPS, 15G ACC super fast game engine, 8-piece weight tuning set (2.4g x 8), long-lasting smooth Teflon pads. 6 buttons, Software allows user to customize buttons.
GAMING MOUSE PAD: Large Redragon XL Mouse Pad for Gaming, Waterproof, Silk-processed cloth surface ensures smooth, ultra-precise mouse movements. Underside is made of anti-slip natural processed foam rubber offering great flexibility, adjusting to different surfaces.
Lightweight GAMING HEADSET WITH MICROPHONE: Lightweight Redragon GARUDA Stereo Gaming Headphones with 103dB sensitivity ght Redragon GARUDA Gaming Headset with Microphone: Stereo headset with 103dB sensitivity and 40mm directional drivers delivering extreme audio precision. Ultimate comfort for prolonged gaming sessions through Noise Reducing Closed Ear Cups using Soft Comfortable Signature Memory Foam with highly adjustable headband for perfect fit. 6 foot durable high-quality cable with 3.5m
COMPATIBILITY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support
LED BACKLIT GAMING KEYBOARD: Redragon K552 Illuminated Mechanical Gaming Keyboard ERGONOMIC KEYBOARD, SPLASH-PROOF DESIGN 10 RED LED Backlighting Levels with crystal clear uniform backlighting, 12 multimedia keys, interchangeable WASD and ARROW keys. 87 anti-ghosting, conflict free mechanical keys (Cherry Blue equivalent) medium resistance, audible click sound, and crisp, precise tactile feedback.
Ergonomic GAMING MOUSE: Ergonomic Redragon M601 Red Backlit Computer Gaming Mouse. (LED can be turned off) 3200 DPI (1000/1600/2400/3200 4 level DPI adjustment), 4000 FPS, 15G ACCc Redragon M601 Centrophorus Backlit Gaming Mouse: 3200 DPI (user adjustable) , 4000 FPS, 15G ACC super fast game engine, 8-piece weight tuning set (2.4g x 8), long-lasting smooth Teflon pads. 6 buttons, Software allows user to customize buttons.
GAMING MOUSE PAD: Large Redragon XL Mouse Pad for Gaming, Waterproof, Silk-processed cloth surface ensures smooth, ultra-precise mouse movements. Underside is made of anti-slip natural processed foam rubber offering great flexibility, adjusting to different surfaces.
Lightweight GAMING HEADSET WITH MICROPHONE: Lightweight Redragon GARUDA Stereo Gaming Headphones with 103dB sensitivity ght Redragon GARUDA Gaming Headset with Microphone: Stereo headset with 103dB sensitivity and 40mm directional drivers delivering extreme audio precision. Ultimate comfort for prolonged gaming sessions through Noise Reducing Closed Ear Cups using Soft Comfortable Signature Memory Foam with highly adjustable headband for perfect fit. 6 foot durable high-quality cable with 3.5m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
