Spesifikasi
| Compatibility | Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
GAMING MOUSE, MECHANICAL KEYBOARD and GAMING MOUSE PAD COMBO: Includes Redragon Premium Large XL Gaming Mouse Pad, LED Backlit Mechanical Gaming Keyboard and Red LED Backlit Gaming Mouse. ALL-IN-ONE PC GAMER VALUE KIT, Fantastic for Gamers.
LED BACKLIT GAMING KEYBOARD: Redragon K552 KUMARA Gaming Keyboard 10 RED LED Backlighting Levels, 87 anti-ghosting, conflict free keys (Cherry Blue equivalent)designed for longevity with greater durability and responsiveness. The Mechanical Keyboard Keys offer medium resistance, audible click sound, and crisp, precise tactile feedback for ultimate Gaming performance.
ERGONOMIC KEYBOARD, NON-SLIP, SPLASH-PROOF DESIGN; Featuring12 multimedia keys, Interchangeable WASD and ARROW keys.WIN key can be disabled for gaming. molded keycaps for crystal clear uniform backlighting and lettering that doesn't scratch off. Metal / ABS construction, high-speed USB cable with gold plated USB connector stands up to hard-core Gaming.
GAMING MOUSE PAD: Large Redragon XL Mouse Pad for Gaming, Waterproof, Silk-processed cloth surface ensures smooth, ultra-precise mouse movements. Underside is made of anti-slip natural processed foam rubber offering great flexibility, adjusting to different surfaces. Stitched Edges prevent damage and curling
PC GAMING MOUSE AND KEYBOARD COMPATIBILITY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support. Package contents: Redragon K552 Gaming keyboard, CENTROPHORUS M601 Gaming Mouse, ARCHELON Gaming Mouse Pad and User Manual
LED BACKLIT GAMING KEYBOARD: Redragon K552 KUMARA Gaming Keyboard 10 RED LED Backlighting Levels, 87 anti-ghosting, conflict free keys (Cherry Blue equivalent)designed for longevity with greater durability and responsiveness. The Mechanical Keyboard Keys offer medium resistance, audible click sound, and crisp, precise tactile feedback for ultimate Gaming performance.
ERGONOMIC KEYBOARD, NON-SLIP, SPLASH-PROOF DESIGN; Featuring12 multimedia keys, Interchangeable WASD and ARROW keys.WIN key can be disabled for gaming. molded keycaps for crystal clear uniform backlighting and lettering that doesn't scratch off. Metal / ABS construction, high-speed USB cable with gold plated USB connector stands up to hard-core Gaming.
GAMING MOUSE PAD: Large Redragon XL Mouse Pad for Gaming, Waterproof, Silk-processed cloth surface ensures smooth, ultra-precise mouse movements. Underside is made of anti-slip natural processed foam rubber offering great flexibility, adjusting to different surfaces. Stitched Edges prevent damage and curling
PC GAMING MOUSE AND KEYBOARD COMPATIBILITY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support. Package contents: Redragon K552 Gaming keyboard, CENTROPHORUS M601 Gaming Mouse, ARCHELON Gaming Mouse Pad and User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
