Spesifikasi
| Compatibilty | Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
QUIET GAMING KEYBOARD; 104 Key Gaming Keyboard with quiet Island-style Chiclet keys designed for longevity, durability and responsiveness. The keyboard keys offer less resistance and a short key travel, they require less work to type and still deliver precise tactile feedback for a Flawless Gaming Performance
RGB BACK LIGHTED KEYBOARD; with 6 different Lighting modes & effects, 4 backlight brightness levels, adjustable breathing speed, the illumination can be completely turned off. The Laser engraved keycaps offering clear uniform backlighting
EGRONOMIC SPLASH PROOF DESIGN; The PC Gaming Keyboard has been ergonomically designed to be a superb typing tool for office work as well. You’ll love the feel and keystroke accuracy, which leads to fewer errors and typos. The gaming Keyboard is built to withstand the average liquid spill. The integrated wrist rest gives you the comfort you need for marathon gaming sessions
ANTI GHOSTING; The Redragon K502 has 25 conflict free (n-Key Rollover) 12 multimedia keys. Comes with Full numeric keypad and a gold-plated corrosion free USB connector for a reliable connection and ultimate Gaming performance
PC GAMING KEYBOARD COMPATIBILITY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support. Works well with all major Computers Brands and Gaming PCs MSI, Dell, Corsair, Alienware, Razer, Xbox One, Asus and others
RGB BACK LIGHTED KEYBOARD; with 6 different Lighting modes & effects, 4 backlight brightness levels, adjustable breathing speed, the illumination can be completely turned off. The Laser engraved keycaps offering clear uniform backlighting
EGRONOMIC SPLASH PROOF DESIGN; The PC Gaming Keyboard has been ergonomically designed to be a superb typing tool for office work as well. You’ll love the feel and keystroke accuracy, which leads to fewer errors and typos. The gaming Keyboard is built to withstand the average liquid spill. The integrated wrist rest gives you the comfort you need for marathon gaming sessions
ANTI GHOSTING; The Redragon K502 has 25 conflict free (n-Key Rollover) 12 multimedia keys. Comes with Full numeric keypad and a gold-plated corrosion free USB connector for a reliable connection and ultimate Gaming performance
PC GAMING KEYBOARD COMPATIBILITY: Windows 10, Windows 8, Windows 7, Windows Vista, or Windows XP, Limited Mac OS keyboard support. Works well with all major Computers Brands and Gaming PCs MSI, Dell, Corsair, Alienware, Razer, Xbox One, Asus and others
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
